

TIMKEN
TIMKEN
M667911-2
TIMKEN TIMKEN
Description
M667911-2 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD
Bearing Cup; M667911 Basic Number; Standard Precision; 21-1/2" Outside Diameter; 2-11/16" Width; Single Row of Roller
Part #
M667911-2
BDI #
1366428
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M667911-2/p/1366428
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
16.759
EAN
0053893661643
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M667911
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; M667911 Basic Number; Standard Precision; 21-1/2" Outside Diameter; 2-11/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh