

TIMKEN
TIMKEN
M667944-2
TIMKEN TIMKEN
Description
M667944-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE SINGLE ROW 18-24 OD
Bearing Cone; M667944 Basic Number; Standard Precision; 16" Bore; 3-7/16" Width; Single Row of Roller
Part #
M667944-2
BDI #
1366438
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M667944-2/p/1366438
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
40.225
EAN
0053893661889
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M667944
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M667944-2
Long Description
Bearing Cone; M667944 Basic Number; Standard Precision; 16" Bore; 3-7/16" Width; Single Row of Roller
Bore
16 Inch | 406.4 Millimeter
Width
3.438 Inch | 87.325 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh