

TIMKEN
TIMKEN
M802011-3
TIMKEN TIMKEN
Description
M802011-3 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE PRECISION 4 OD
Bearing Cup; M802011 #3 Basic Number; Class 3 Precision; 3-1/4" Outside Diameter; 0.795" Width; Single Row of Roller
Part #
M802011-3
BDI #
1366527
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M802011-3/p/1366527
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.227
EAN
0053893690629
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
M802011 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; M802011 #3 Basic Number; Class 3 Precision; 3-1/4" Outside Diameter; 0.795" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Width
0.795 Inch | 20.193 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh