

TIMKEN
TIMKEN
M802011AP-2
TIMKEN TIMKEN
Description
M802011AP-2
Bearing Cup; M802011AP Basic Number; Standard Precision; 3-1/4" Outside Diameter; 0.795" Width; Single Row of Roller
Part #
100112912
BDI #
1366528
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M802011AP-2/p/1366528
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.232
EAN
0053893797861
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M802011AP
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M802011AP-2
Long Description
Bearing Cup; M802011AP Basic Number; Standard Precision; 3-1/4" Outside Diameter; 0.795" Width; Single Row of Roller
Outside Diameter
3.25 Inch | 82.55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.795 Inch | 20.193 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh