TIMKEN
TIMKEN
M88022-2
TIMKEN TIMKEN
Description
M 88022
Bearing Cup; M88022 Basic Number; Standard Precision; 3" Outside Diameter; 0.68" Width; Single Row of Roller
Part #
M88022-20082
BDI #
1483777
Details
2035.16
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M88022-2/p/1483777
Your Price
Ft 2,035 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.151
EAN
0053893427669
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M88022
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Control Stand
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; M88022 Basic Number; Standard Precision; 3" Outside Diameter; 0.68" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.68 Inch | 17.272 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh