

TIMKEN
TIMKEN
M88046-2
TIMKEN TIMKEN
Description
M88046-2
Bearing Cone; M88046 Basic Number; Standard Precision; 1-1/4" Bore; 7/8" Width; Single Row of Roller
Part #
M88046-70016
BDI #
1425521
Details
18083.22
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M88046-2/p/1425521
Your Price
Ft 18,083 / each
Ft 21,027 / each BDIExpress
Ft 21,027 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.231
EAN
0053893427904
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M88046
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; M88046 Basic Number; Standard Precision; 1-1/4" Bore; 7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh