

TIMKEN
TIMKEN
M903310-2
TIMKEN TIMKEN
Description
M903310-2
Bearing Cup; M903310 Basic Number; Standard Precision; 3-5/8" Outside Diameter; 21/32" Width; Single Row of Roller
Part #
100098796
BDI #
1366614
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M903310-2/p/1366614
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.229
EAN
0053893704814
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M903310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M903310-2
Long Description
Bearing Cup; M903310 Basic Number; Standard Precision; 3-5/8" Outside Diameter; 21/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.656 Inch | 16.662 Millimeter
Outside Diameter
3.625 Inch | 92.075 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh