TIMKEN
TIMKEN
M959447DE-2
TIMKEN TIMKEN
Description
M959447DE-2
Bearing Double Cone; M959447DE Basic Number; Standard Precision; 12.51" Bore; 7-7/8" Width; Double Row of Roller
Part #
M959447DE-2
BDI #
19287916
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M959447DE-2/p/19287916
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
91.73
EAN
0053893189918
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
M959447DE
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M959447DE-2
Long Description
Bearing Double Cone; M959447DE Basic Number; Standard Precision; 12.51" Bore; 7-7/8" Width; Double Row of Roller
Bore
12.51 Inch | 317.754 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
7.875 Inch | 200.025 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh