TIMKEN
TIMKEN
NA101103-2
TIMKEN TIMKEN
Description
NA101103-2 TAPERED ROLLER BEARINGS CONE ; POR NON RETURNABLE
Bearing Cone; NA101103 Basic Number; Standard Precision; 11-1/32" Bore; 2-3/8" Width; Single Row of Roller
Part #
NA101103-2
BDI #
1367182
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA101103-2/p/1367182
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
14.52
EAN
0053893465371
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NA101103
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA101103-2
Long Description
Bearing Cone; NA101103 Basic Number; Standard Precision; 11-1/32" Bore; 2-3/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
11.031 Inch | 280.187 Millimeter
Width
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh