

TIMKEN
TIMKEN
NA17098-2
TIMKEN TIMKEN
Description
NA17098-2
Bearing Cone; NA17098 Basic Number; Standard Precision; 63/64" Bore; 25/32" Width; Single Row of Roller
Part #
100040012
BDI #
1367235
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA17098-2/p/1367235
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.178
EAN
0053893192772
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA17098
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA17098-2
Long Description
Bearing Cone; NA17098 Basic Number; Standard Precision; 63/64" Bore; 25/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0.984 Inch | 24.994 Millimeter
Width
0.781 Inch | 19.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh