TIMKEN
TIMKEN
NA329115-2
TIMKEN TIMKEN
Description
NA329115-2 TAPERED ROLLER BEARINGS CONE ; POR NON RETURNABLE
Bearing Cone; NA329115 Basic Number; Standard Precision; 11.842" Bore; 3-3/16" Width; Single Row of Roller
Part #
NA329115-2
BDI #
1367292
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA329115-2/p/1367292
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
25.79
EAN
0053893191096
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NA329115
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA329115-2
Long Description
Bearing Cone; NA329115 Basic Number; Standard Precision; 11.842" Bore; 3-3/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
11.842 Inch | 300.787 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh