

TIMKEN
TIMKEN
NA329120-2
TIMKEN TIMKEN
Description
NA329120-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; NA329120 Basic Number; Standard Precision; 12" Bore; 3-3/16" Width; Single Row of Roller
Part #
NA329120-2
BDI #
1367293
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA329120-2/p/1367293
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
23.309
EAN
0053893598031
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NA329120
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA329120-2
Long Description
Bearing Cone; NA329120 Basic Number; Standard Precision; 12" Bore; 3-3/16" Width; Single Row of Roller
Bore
12 Inch | 304.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.188 Inch | 80.975 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh