

TIMKEN
TIMKEN
NA3780SW-2
TIMKEN TIMKEN
Description
NA3780SW-2
Bearing Cone; NA3780SW Basic Number; Standard Precision; 2" Bore; 1-9/32" Width; Single Row of Roller
Part #
100043388
BDI #
1367337
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA3780SW-2/p/1367337
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.565
EAN
0053893133065
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA3780SW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA3780SW-2
Long Description
Bearing Cone; NA3780SW Basic Number; Standard Precision; 2" Bore; 1-9/32" Width; Single Row of Roller
Width
1.281 Inch | 32.537 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh