

TIMKEN
TIMKEN
NA483SW-2
TIMKEN TIMKEN
Description
NA483SW-2
Bearing Cone; NA483SW Basic Number; Standard Precision; 2.756" Bore; 1-15/32" Width; Single Row of Roller
Part #
100059564
BDI #
1367441
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA483SW-2/p/1367441
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.893
EAN
0053893042077
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA483SW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extended Large Rib | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA483SW-2
Long Description
Bearing Cone; NA483SW Basic Number; Standard Precision; 2.756" Bore; 1-15/32" Width; Single Row of Roller
Bore
2.756 Inch | 70.002 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.469 Inch | 37.313 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh