

TIMKEN
TIMKEN
NA48685SW-2
TIMKEN TIMKEN
Description
NA48685SW-2
Bearing Cone; NA48685SW Basic Number; Standard Precision; 5-5/8" Bore; 1-27/32" Width; Single Row of Roller
Part #
100042644
BDI #
1367478
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA48685SW-2/p/1367478
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.6
EAN
0053893315751
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA48685SW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA48685SW-2
Long Description
Bearing Cone; NA48685SW Basic Number; Standard Precision; 5-5/8" Bore; 1-27/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.844 Inch | 46.838 Millimeter
Bore
5.625 Inch | 142.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh