

TIMKEN
TIMKEN
NA558SW-2
TIMKEN TIMKEN
Description
NA558SW-2
Bearing Cone; NA558SW Basic Number; Standard Precision; 2-3/8" Bore; 1-9/16" Width; Single Row of Roller
Part #
100040903
BDI #
1367528
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA558SW-2/p/1367528
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.278
EAN
0053893053981
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA558SW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extended Small Rib | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA558SW-2
Long Description
Bearing Cone; NA558SW Basic Number; Standard Precision; 2-3/8" Bore; 1-9/16" Width; Single Row of Roller
Width
1.563 Inch | 39.7 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh