

TIMKEN
TIMKEN
NA67791SW-2
TIMKEN TIMKEN
Description
NA67791SW-2
Bearing Cone; NA67791SW Basic Number; Standard Precision; 7" Bore; 2-1/32" Width; Single Row of Roller
Part #
100039606
BDI #
1367612
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA67791SW-2/p/1367612
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
4.479
EAN
0053893372372
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NA67791SW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA67791SW-2
Long Description
Bearing Cone; NA67791SW Basic Number; Standard Precision; 7" Bore; 2-1/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.031 Inch | 51.587 Millimeter
Bore
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh