TIMKEN
TIMKEN
NA72212
TIMKEN TIMKEN
Description
NA72212
Bearing Cone; NA72212 Basic Number; Standard Precision; 2-1/8" Bore; 1-17/32" Width; Single Row of Roller
Part #
100032871
BDI #
19287966
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA72212/p/19287966
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.185
EAN
0053893193694
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA72212
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA72212-2
Long Description
Bearing Cone; NA72212 Basic Number; Standard Precision; 2-1/8" Bore; 1-17/32" Width; Single Row of Roller
Width
1.531 Inch | 38.887 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh