NTN
NTN
NA94700
NTN NTN
Description
NA94700#BW ; POR TAPERED ROLLER BEARING
Bearing Cone; NA94700 Basic Number; Standard Precision; 7" Bore; 2-13/16" Width; Single Row of Roller
Part #
NA94700
BDI #
17148773
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA94700/p/17148773
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0692314437759
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA94700
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; NA94700 Basic Number; Standard Precision; 7" Bore; 2-13/16" Width; Single Row of Roller
Width
2.813 Inch | 71.438 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
7 Inch | 177.8 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh