

TIMKEN
TIMKEN
NA98350-2
TIMKEN TIMKEN
Description
NA98350-2
Bearing Cone; NA98350 Basic Number; Standard Precision; 3-1/2" Bore; 2-9/32" Width; Single Row of Roller
Part #
100071111
BDI #
1367761
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA98350-2/p/1367761
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.23
EAN
0053893457857
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA98350
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA98350-2
Long Description
Bearing Cone; NA98350 Basic Number; Standard Precision; 3-1/2" Bore; 2-9/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.281 Inch | 57.937 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh