

TIMKEN
TIMKEN
NP050871-2
TIMKEN TIMKEN
Description
NP050871-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE 4 OD
Bearing Cone; NP050871 Basic Number; Standard Precision; 1-31/32" Bore; 1.102" Width; Single Row of Roller
Part #
NP050871-2
BDI #
1368028
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP050871-2/p/1368028
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.497
EAN
0053893891149
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP050871
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP050871-2
Long Description
Bearing Cone; NP050871 Basic Number; Standard Precision; 1-31/32" Bore; 1.102" Width; Single Row of Roller
Bore
1.969 Inch | 50.013 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.102 Inch | 27.991 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh