

TIMKEN
TIMKEN
NP064306-2
TIMKEN TIMKEN
Description
NP064306-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE STD 3-13/16" OD 5/8" W
Bearing Cup; NP064306 Basic Number; Standard Precision; 3-13/16" Outside Diameter; 5/8" Width; Single Row of Roller
Part #
NP064306-2
BDI #
1368037
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP064306-2/p/1368037
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.221
EAN
0053893194943
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP064306
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP064306-2
Long Description
Bearing Cup; NP064306 Basic Number; Standard Precision; 3-13/16" Outside Diameter; 5/8" Width; Single Row of Roller
Outside Diameter
3.813 Inch | 96.85 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh