

TIMKEN
TIMKEN
NP159006-2
TIMKEN TIMKEN
Description
NP159006-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE SINGLE ROW
Bearing Cone; NP159006 Basic Number; Standard Precision; 15/16" Bore; 0.845" Width; Single Row of Roller
Part #
NP159006-2
BDI #
1368122
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP159006-2/p/1368122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.232
EAN
0053893195377
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP159006
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP159006-2
Long Description
Bearing Cone; NP159006 Basic Number; Standard Precision; 15/16" Bore; 0.845" Width; Single Row of Roller
Width
0.845 Inch | 21.463 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh