

TIMKEN
TIMKEN
NP180202-2
TIMKEN TIMKEN
Description
NP180202-2 TAPERED ROLLER BEARING CONE ; 12-18 OD
Bearing Cone; NP180202 Basic Number; Standard Precision; 7-7/8" Bore; 4.44" Width; Single Row of Roller
Part #
NP180202-2
BDI #
1368141
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP180202-2/p/1368141
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
43.47
EAN
0053893986630
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NP180202
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP180202 Basic Number; Standard Precision; 7-7/8" Bore; 4.44" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.44 Inch | 112.776 Millimeter
Bore
7.875 Inch | 200.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh