

TIMKEN
TIMKEN
NP190284-2
TIMKEN TIMKEN
Description
NP190284-2 TAPERED ROLLER BEARING CUP ; POR SINGLE FUEL EFFIC 4 OD
Bearing Cup; NP190284 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.654" Width; Single Row of Roller
Part #
NP190284-2
BDI #
24625968
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP190284-2/p/24625968
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP190284
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.28
Long Description
Bearing Cup; NP190284 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.654" Width; Single Row of Roller
Outside Diameter
2.891 Inch | 73.431 Millimeter
Width
0.654 Inch | 16.612 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh