TIMKEN
TIMKEN
NP223588-2
TIMKEN TIMKEN
Description
NP223588-2 ; POR
Bearing Cone; NP223588 Basic Number; Standard Precision; 1-3/8" Bore; 0.72" Width; Single Row of Roller
Part #
NP223588-20903
BDI #
1368195
Details
8293.62
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP223588-2/p/1368195
Your Price
Ft 8,294 / each
Ft 16,262 / each BDIExpress
Ft 16,262 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.161
EAN
0053893941066
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP223588
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP223588-2
Long Description
Bearing Cone; NP223588 Basic Number; Standard Precision; 1-3/8" Bore; 0.72" Width; Single Row of Roller
Width
0.72 Inch | 18.288 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh