

TIMKEN
TIMKEN
NP235483-2
TIMKEN TIMKEN
Description
NP235483-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; NP235483 Basic Number; Standard Precision; 4-1/2" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
NP235483-2
BDI #
1368214
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP235483-2/p/1368214
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.95
EAN
0053893195827
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP235483
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP235483-2
Long Description
Bearing Cup; NP235483 Basic Number; Standard Precision; 4-1/2" Outside Diameter; 1-3/8" Width; Single Row of Roller
Outside Diameter
4.5 Inch | 114.3 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh