

TIMKEN
TIMKEN
NP238787-2
TIMKEN TIMKEN
Description
NP238787-2 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE SINGLE 12-18 OD
Bearing Cone; NP238787 Basic Number; Standard Precision; 13-1/8" Bore; 3-9/16" Width; Single Row of Roller
Part #
NP238787-2
BDI #
1368226
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP238787-2/p/1368226
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
33.07
EAN
0053893926582
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NP238787
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP238787-2
Long Description
Bearing Cone; NP238787 Basic Number; Standard Precision; 13-1/8" Bore; 3-9/16" Width; Single Row of Roller
Width
3.563 Inch | 90.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
13.125 Inch | 333.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh