

TIMKEN
TIMKEN
NP257289-2
TIMKEN TIMKEN
Description
NP257289-2 TAPERED ROLLER BEARING CONE ; SINGLE DRB COR 18-24 OD
Bearing Cone; NP257289 Basic Number; Standard Precision; 15" Bore; 4-1/8" Width; Single Row of Roller
Part #
NP257289-2
BDI #
1368241
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP257289-2/p/1368241
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
74.215
EAN
0053893979045
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NP257289
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP257289 Basic Number; Standard Precision; 15" Bore; 4-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.125 Inch | 104.775 Millimeter
Bore
15 Inch | 381 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh