

TIMKEN
TIMKEN
NP261254-2
TIMKEN TIMKEN
Description
NP261254-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Bearing Cup; NP261254 Basic Number; Standard Precision; 14-1/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Part #
NP261254-2
BDI #
1368244
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP261254-2/p/1368244
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
6.479
EAN
0053893946696
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
NP261254
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP261254 Basic Number; Standard Precision; 14-1/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Width
2.125 Inch | 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
14.125 Inch | 358.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh