

TIMKEN
TIMKEN
NP262416-2
TIMKEN TIMKEN
Description
NP262416-2 TAPERED ROLLER BEARING CONE ; SINGLE FUEL EFFIC 4 OD
Bearing Cone; NP262416 Basic Number; Standard Precision; 1-5/8" Bore; 0.78" Width; Single Row of Roller
Part #
NP262416-2
BDI #
20352981
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP262416-2/p/20352981
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.227
EAN
0053893650524
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP262416
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.5
Long Description
Bearing Cone; NP262416 Basic Number; Standard Precision; 1-5/8" Bore; 0.78" Width; Single Row of Roller
Width
0.78 Inch | 19.812 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh