TIMKEN
TIMKEN
NP282175-K0956
TIMKEN TIMKEN
Description
NP 282175 ; POR
Bearing Cone; NP282175 Basic Number; Standard Precision; 63/64" Bore; 0.63" Width; Single Row of Roller
Part #
NP282175-K0956
BDI #
1425545
Details
3560.55
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP282175-K0956/p/1425545
Your Price
Ft 3,561 / each
Ft 11,640 / each BDIExpress
Ft 11,640 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.073
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP282175
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP282175 Basic Number; Standard Precision; 63/64" Bore; 0.63" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0.984 Inch | 25 Millimeter
Width
0.63 Inch | 16 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh