

TIMKEN
TIMKEN
NP283244-2
TIMKEN TIMKEN
Description
NP283244-2 TAPERED ROLLER BEARING CONE ; SINGLE PWRDENSE 4 OD
Bearing Cone; NP283244 Basic Number; Standard Precision; 1.18" Bore; 0.84" Width; Single Row of Roller
Part #
NP283244-2
BDI #
20352983
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP283244-2/p/20352983
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.214
EAN
0053893630816
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP283244
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP283244 Basic Number; Standard Precision; 1.18" Bore; 0.84" Width; Single Row of Roller
Bore
1.18 Inch | 29.972 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.84 Inch | 21.336 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh