

TIMKEN
TIMKEN
NP306575-2
TIMKEN TIMKEN
Description
NP306575-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE SINGLE ROW
Bearing Cone; NP306575 Basic Number; Standard Precision; 9-11/32" Bore; 2-9/16" Width; Single Row of Roller
Part #
NP306575-2
BDI #
1368280
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP306575-2/p/1368280
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
12.03
EAN
0053893551012
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
NP306575
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP306575 Basic Number; Standard Precision; 9-11/32" Bore; 2-9/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
9.344 Inch | 237.338 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh