

TIMKEN
TIMKEN
NP310800-2
TIMKEN TIMKEN
Description
NP310800-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; NP310800 Basic Number; Class 7 Precision; 1-3/8" Bore; 0.91" Width; Single Row of Roller
Part #
NP310800-709A6
BDI #
17002085
Details
5485.56
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP310800-2/p/17002085
Your Price
Ft 5,486 / each
Ft 10,756 / each BDIExpress
Ft 10,756 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.287
EAN
0053893777818
Product Group - BDI
F02352
Precision Class
Class 7
Component
Cone
Basic Number
NP310800
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.64
Long Description
Bearing Cone; NP310800 Basic Number; Class 7 Precision; 1-3/8" Bore; 0.91" Width; Single Row of Roller
Bore
1.375 Inch | 34.925 Millimeter
Width
0.91 Inch | 23.114 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh