TIMKEN
TIMKEN
NP312529-2
TIMKEN TIMKEN
Description
NP312529-2
Bearing Cup; NP312529 Basic Number; Standard Precision; 3.228" Outside Diameter; 0.669" Width; Single Row of Roller
Part #
NP312529-2
BDI #
19288018
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP312529-2/p/19288018
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0053893196107
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP312529
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP312529 Basic Number; Standard Precision; 3.228" Outside Diameter; 0.669" Width; Single Row of Roller
Width
0.669 Inch | 17 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.228 Inch | 82 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh