

TIMKEN
TIMKEN
NP380290-2
TIMKEN TIMKEN
Description
NP380290-2 TAPERED ROLLER BEARING CONE ; SINGLE PWRDENSE 4-8 OD
Bearing Cone; NP380290 Basic Number; Standard Precision; 3-3/8" Bore; 1-11/64" Width; Single Row of Roller
Part #
NP380290-2
BDI #
1368361
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP380290-2/p/1368361
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.976
EAN
0053893981949
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP380290
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP380290 Basic Number; Standard Precision; 3-3/8" Bore; 1-11/64" Width; Single Row of Roller
Bore
3.375 Inch | 85.725 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.172 Inch | 29.769 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh