

TIMKEN
TIMKEN
NP399379-2
TIMKEN TIMKEN
Description
NP399379-2 TAPERED ROLLER BEARING CONE ; SINGLE PWRDENSE 4-8 OD
Bearing Cone; NP399379 Basic Number; Standard Precision; 3-1/2" Bore; 1.43" Width; Single Row of Roller
Part #
NP399379-2
BDI #
1368379
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP399379-2/p/1368379
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.673
EAN
0053893777665
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP399379
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
3.721
Long Description
Bearing Cone; NP399379 Basic Number; Standard Precision; 3-1/2" Bore; 1.43" Width; Single Row of Roller
Width
1.43 Inch | 36.322 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh