

TIMKEN
TIMKEN
NP413702-2
TIMKEN TIMKEN
Description
NP413702-2 BEARING CUP ; SINGLE
Bearing Cup; NP413702 Basic Number; Standard Precision; 10-3/4" Outside Diameter; 2-1/8" Width; Single Row of Roller
Part #
NP413702-2
BDI #
25179765
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP413702-2/p/25179765
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP413702
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
15.36
Long Description
Bearing Cup; NP413702 Basic Number; Standard Precision; 10-3/4" Outside Diameter; 2-1/8" Width; Single Row of Roller
Outside Diameter
10.75 Inch | 273.05 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh