

TIMKEN
TIMKEN
NP454580-2
TIMKEN TIMKEN
Description
NP454580-20C89 TAPERED ROLLER BRG CONE ; 4-8 OD
Bearing Cone; NP454580 Basic Number; Standard Precision; 3-1/4" Bore; 1.421" Width; Single Row of Roller
Part #
NP454580-2
BDI #
21958887
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP454580-2/p/21958887
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893632667
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP454580
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
3.002
Long Description
Bearing Cone; NP454580 Basic Number; Standard Precision; 3-1/4" Bore; 1.421" Width; Single Row of Roller
Bore
3.25 Inch | 82.55 Millimeter
Width
1.421 Inch | 36.093 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh