

TIMKEN
TIMKEN
NP478159-2
TIMKEN TIMKEN
Description
NP478159-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; NP478159 Basic Number; Standard Precision; 4.528" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
NP478159-2
BDI #
1368474
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP478159-2/p/1368474
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.355
EAN
0053893939278
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP478159
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP478159-2
Long Description
Bearing Cup; NP478159 Basic Number; Standard Precision; 4.528" Outside Diameter; 29/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.528 Inch | 115.011 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh