

TIMKEN
TIMKEN
NP483022-2
TIMKEN TIMKEN
Description
NP483022-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE SINGLE ROW
Bearing Cone; NP483022 Basic Number; Standard Precision; 1-15/16" Bore; 1.751" Width; Single Row of Roller
Part #
NP483022-2
BDI #
1368480
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP483022-2/p/1368480
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.101
EAN
0053893197128
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP483022
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP483022-2
Long Description
Bearing Cone; NP483022 Basic Number; Standard Precision; 1-15/16" Bore; 1.751" Width; Single Row of Roller
Width
1.751 Inch | 44.475 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh