TIMKEN
TIMKEN
NP549434-2
TIMKEN TIMKEN
Description
NP549434-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE PWRDENSE
Bearing Cup; NP549434 Basic Number; Standard Precision; 4-13/16" Outside Diameter; 1.17" Width; Single Row of Roller
Part #
NP549434-2
BDI #
1368561
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP549434-2/p/1368561
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.598
EAN
0053893197500
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP549434
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP549434-2
Long Description
Bearing Cup; NP549434 Basic Number; Standard Precision; 4-13/16" Outside Diameter; 1.17" Width; Single Row of Roller
Width
1.17 Inch | 29.718 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.813 Inch | 122.25 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh