

TIMKEN
TIMKEN
NP564647-N09A6
TIMKEN TIMKEN
Description
NP564647-N09A6 TAPERED ROLLER BRG CONE ; SINGLE FUEL EFFIC 4 OD
Bearing Cone; NP564647 Basic Number; Class N Precision; 65MM Bore; 19.614MM Width; Single Row of Roller
Part #
NP564647-N09A6
BDI #
24626137
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP564647-N09A6/p/24626137
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.542
EAN
0053893260877
Product Group - BDI
B04334
Precision Class
Class N
Component
Cone
Basic Number
NP564647
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
1.219
Long Description
Bearing Cone; NP564647 Basic Number; Class N Precision; 65MM Bore; 19.614MM Width; Single Row of Roller
Width
0.772 Inch | 19.614 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh