

TIMKEN
TIMKEN
NP566582-2
TIMKEN TIMKEN
Description
NP566582-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Bearing Cone; NP566582 Basic Number; Standard Precision; 1-25/32" Bore; 0.78" Width; Single Row of Roller
Part #
NP566582-2
BDI #
1368588
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP566582-2/p/1368588
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.186
EAN
0053893452616
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP566582
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP566582-2
Long Description
Bearing Cone; NP566582 Basic Number; Standard Precision; 1-25/32" Bore; 0.78" Width; Single Row of Roller
Width
0.78 Inch | 19.812 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.781 Inch | 45.237 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh