

TIMKEN
TIMKEN
NP611140-2
TIMKEN TIMKEN
Description
NP611140-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; NP611140 Basic Number; Standard Precision; 4-7/8" Outside Diameter; 1" Width; Single Row of Roller
Part #
NP611140-2
BDI #
1368630
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP611140-2/p/1368630
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.778
EAN
0053893979519
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP611140
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP611140 Basic Number; Standard Precision; 4-7/8" Outside Diameter; 1" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh