TIMKEN
TIMKEN
NP638413-K0990
TIMKEN TIMKEN
Description
NP638413-K0990
Bearing Cup; NP638413-K0990 Basic Number; Standard Precision; 4.252" Outside Diameter; 1.152" Width; Single Row of Roller
Part #
NP638413-K0990
BDI #
19287990
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP638413-K0990/p/19287990
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP638413-K0990
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP638413-K0990 Basic Number; Standard Precision; 4.252" Outside Diameter; 1.152" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.152 Inch | 29.25 Millimeter
Outside Diameter
4.252 Inch | 108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh