

TIMKEN
TIMKEN
NP646352-2
TIMKEN TIMKEN
Description
NP646352-20024 TAPERED ROLLER BRG CUP ; NON RETURNABLE SINGLE ROW 4 OD
Bearing Cup; NP646352 Basic Number; Standard Precision; 1-31/32" Outside Diameter; 0.55" Width; Single Row of Roller
Part #
NP646352-2
BDI #
19287991
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP646352-2/p/19287991
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.058
EAN
0053893662114
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP646352
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.13
Long Description
Bearing Cup; NP646352 Basic Number; Standard Precision; 1-31/32" Outside Diameter; 0.55" Width; Single Row of Roller
Outside Diameter
1.969 Inch | 50 Millimeter
Width
0.55 Inch | 13.97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh