

TIMKEN
TIMKEN
NP673386-2
TIMKEN TIMKEN
Description
NP673386-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; NP673386 Basic Number; Standard Precision; 4-3/8" Outside Diameter; 13/16" Width; Single Row of Roller
Part #
NP673386-2
BDI #
1368689
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP673386-2/p/1368689
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.41
EAN
0053893432960
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP673386
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; NP673386 Basic Number; Standard Precision; 4-3/8" Outside Diameter; 13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh