

TIMKEN
TIMKEN
NP674708-2
TIMKEN TIMKEN
Description
NP674708-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; NP674708 Basic Number; Standard Precision; 1-5/8" Bore; 1.15" Width; Single Row of Roller
Part #
NP674708-2
BDI #
1368695
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP674708-2/p/1368695
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.452
EAN
0053893986883
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP674708
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP674708-2
Long Description
Bearing Cone; NP674708 Basic Number; Standard Precision; 1-5/8" Bore; 1.15" Width; Single Row of Roller
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.15 Inch | 29.21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh